Acrylic Plus Tape PT1500 10 mm X214.6 Mm

Acrylic Plus Tape PT1500 10 mm X214.6 Mm

Order Code: ZT5136320S

£3,999.99 Inc VAT (20%)


Description

Proven adhesion performance to automotive paint surfaces, including the newest scratch- and mar-resistant formulations
Highly conformable core, which improves adhesive wet out, combines with high performance adhesive systems to provide excellent part adhesion to the most challenging surfaces
Non liner-side adhesive delivers excellent adhesion to metal and primed plastic parts
Liner-side adhesive is designed for traditional, medium surface energy and mar-resistant automotive paint systems
Conformable closed cell acrylic foam core delivers good stress relaxation under load
Adhesion promoter recommended for tape-to-part adhesion on plastic parts
Dark Grey color provides good bond-line appearance

Suggested Applications

See full description
Specifications for Acrylic Plus Tape PT1500 10 mm X214.6 Mm
  • Product Type
    Acrylic Plus Tape
  • Material
    Acrylic Foam
  • Width
    10mm
  • Length
    214.6mm
  • Colour
    Dark Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome