Sealing Tape 4412N Translucent 102MMX16.5M 2.0MM

Sealing Tape 4412N Translucent 102MMX16.5M 2.0MM

Order Code: ZT5136024S

£133.99 Inc VAT (20%)


Description

Sticks on contact to many metals and plastics without drying time, dripping, oozing, or mess
Provides immediate seal with no wait time or oozing associated with liquid sealants
No sticky residue on hands
Conforms over contours, edges, rivets and screw heads for a water tight seal
Paintable, blends with adjoining surfaces
Holds securely through sun, rain, snow, temperature extremes and abrasion
Achieve professional sealing results even when used outdoors

Suggested Applications
Use for difficult sealing applications like joints, seams or penetration
Truck and trailer roof sealing
Skylights sealing
Window and door sealing

See full description
Specifications for Sealing Tape 4412N Translucent 102MMX16.5M 2.0MM
  • Width
    102mm
  • Length
    16.5m
  • Thickness
    2.0mm
  • Colour
    Translucent
  • Product Type
    Sealing Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome