4411N Extreme SC Sealing Tape 76 mm x 33 M

4411N Extreme SC Sealing Tape 76 mm x 33 M

Order Code: ZT5134772S

£149.99 Inc VAT (20%)


Description

Sticks on contact to many metals and plastics without drying time, dripping, oozing, or mess
Provides immediate seal with no wait time or oozing associated with liquid sealants
No sticky residue on hands
Conforms over contours, edges, rivets and screw heads for a water tight seal
Paintable, blends with adjoining surfaces
Holds securely through sun, rain, snow, temperature extremes and abrasion
Achieve professional sealing results even when used outdoors

Suggested Applications
Use for difficult sealing applications like joints, seams or penetration
Truck and trailer roof sealing
Skylights sealing
Window and door sealing

See full description
More like this
Specifications for 4411N Extreme SC Sealing Tape 76 mm x 33 M
  • Width
    76mm
  • Product Type
    Sealing Tape
  • Length
    33m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome