Repositionable Gel - 3gm
0
1

Repositionable Gel - 3gm

Order Code: ZT4945959S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

Repositionable adhesive from Loctite is non-drip so can be used on vertical surfaces and leaves more time to reposition parts, which leaves less risk of accidental finger bonding.The glue dries transparent and can withstand heavy loads. It is a multi Material glue which can be used on a variety of materials including metal, paper, plastic, porcelain, leather and wood. Ideal for repairs in the household or when crafting.

Specifications for Repositionable Gel - 3gm
  • Container Type
    Tube
  • Size
    3g
  • Product Type
    Repositionable Gel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome