Super Glue Precision 5g Plus 50% Free

Super Glue Precision 5g Plus 50% Free

Order Code: ZT1510642S

£5.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.190%
5 - 9£4.984%
10 - 19£4.778%
20 - 49£4.5712%
50 +£4.3616%


Description

Loctite Super Glue Precision 5g Plus 50% Free Specially designed for accuracy with an extra long nozzle. Extra strength, water and dishwasher resistant Shock- and temperature resistant Long-lasting - With instant strength in a single drop

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Super Glue Precision 5g Plus 50% Free
  • Size
    5g
  • Product Type
    Super Glue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome