Super Glue Precision Max 10g Bottle

Super Glue Precision Max 10g Bottle

Order Code: ZT1510661S

£5.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.490%
5 - 9£5.274%
10 - 19£5.058%
20 - 49£4.8312%
50 +£4.6116%


Description

Loctite Super Glue Precision Max 10g Bottle For precise applications even on hard to reach places Anti-clog cap & extra-long, precise nozzle Instant strength in a drop Dries transparent for invisible repairs Multi-material: metal, china, rubber, wood, plastic etc* Water, dishwasher, shock & temperature resistant Technology: Cyanoacrylate liquid formula Colour: Transparent Format: 1 x 5g Bottle. * (Except PE/PP)

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Super Glue Precision Max 10g Bottle
  • Colour
    Transparent
  • Product Type
    Super Glue
  • Compatible Materials
    Rubber
    Plastic
    Wood
    Metal
  • Weight
    10g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome