Specifications for Superglue Control Liquid 3G
  • Type
    Cyanoacrylate
  • Compatible Materials
    Ceramic
    Plastic
    Metal
  • Colour
    Transparent
  • MFR Part No.
    1601569
  • Features
    Fast-Setting
    Shock-Resistant
    Gap-Filling
  • Viscosity Grade
    Liquid
  • Product Composition
    Cyanoacrylate
  • Minimum Service Temperature
    50
  • Resistance Type
    Shock-Resistant
  • Bonding Time Grade
    Instant (under 1 Minute)
  • Maximum Service Temperature
    100
  • Flammable
    Yes
  • Series
    Superglue
  • Application Temperature Range
    10�C to 35�C�
  • Container Type
    Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome