3463 Fixmaster Metal Magic Steel 114g
0
1
2

3463 Fixmaster Metal Magic Steel 114g

Order Code: ZT1060917XCopy

£30.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£30.990%
5 +£28.827%

Order by 3pm, get it Tomorrow

Description

Steel filled kneadable epoxy stick. Ideal for emergency sealing of pipes and tanks. Adheres to damp surfaces and cures under water. Smoothes welds, repairs small cracks in castings and fills oversize bolt holes. Chemical and corrosion resistant. Can be drilled, filed and painted. NSF food approved.

Shear/compressive strength: >6N/mm²/82.7N/mm².
Fixture time: 10min.
Max. temperature -30°C to +120°C.
Comments: emergency sealing of leaks in pipes and tanks.

See full description
Specifications for 3463 Fixmaster Metal Magic Steel 114g
  • Features
    Chemical & Corrosion Resistant
    NSF Food Approved
    Steel-filled Kneadable Stick
  • Product Type
    Metal Magic Steel Stick
  • Operating Temperature Range
    -30 to 121°
  • Compressive Strength
    82.7
  • MFR Part No.
    265628
  • Container Type
    Tube
  • Drying Time
    10min
  • Container Size
    114g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome