501 PVA Bond 1L
0
1
2

501 PVA Bond 1L

Order Code: ZT1015109XCopy

£4.39 Inc VAT (20%)


Description

Multi-purpose bonding agent, primer sealer, cement filler and plaster admixture. Bonds to most building and DIY materials except PVC and rubber. Conforms to BS5270.
Size: 1ltr.

Specifications for 501 PVA Bond 1L
  • MFR Part No.
    PVA1L
  • Drying / Bonding Time
    24hours
  • Product Composition
    Polyvinyl Acetate Emulsion
  • Compatible Materials
    Paper
    Plaster
    Textiles
    Wood
  • Features
    Adheres to most surfaces
    Indoor use
  • Application Temperature Range
    5 to 25°
  • Type
    PVA
  • Series
    501
  • Colour
    Transparent
  • Bonding Time Grade
    Long (over 12 Hours)
  • Maximum Service Temperature
    50
  • Minimum Service Temperature
    2
  • Viscosity Grade
    Liquid
  • Container Type
    Can
  • Flammable
    No
  • Pack Size
    1L
Product Reviews -
4 years ago by JOHN
Did a superb job as expected.

5 years ago by sean
Excellent product good price

5 years ago by Duncan
A very useful applicator top - lets hope that this lasts as long as my last purchase of PVA (over 30 years!)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome