Hylosil Red 310 Silicon Sealant, 300ml Cartridge

Hylosil Red 310 Silicon Sealant, 300ml Cartridge

Order Code: ZT1415272X

£16.39 Inc VAT (20%)
£16.993.5% off


Description

Hylosil® 310 is a Room Temperature Vulcanising (RTV) silicone sealant which has been specifically developed for high temperature applications. The sealant has large gap filling properties which makes it ideal for application to non-machined surfaces and even as cast surfaces.

Features and Benefits
• Excellent adhesion to metals, glass, ceramics and plastics.
• Resistant to oil, water and lubricants and will remain flexible to withstand vibration

See full description
Specifications for Hylosil Red 310 Silicon Sealant, 300ml Cartridge
  • Features
    Water Resistant
    Weather Resistant
  • Pack Type
    Cartridge
  • Colour
    Red
  • Temperature Resistance Range
    -50 to +250°C
  • Product Composition
    Acetone
  • Series
    Hylosil Red 310
  • Product Type
    Automotive Sealant
  • MFR Part No.
    F/SL310HY/300M
  • Compatible Materials
    Metal
  • Applications
    Automotive Panels Sealing
  • Pack Size
    300ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome