03551 2DB Pro Chargerstar Smart Battery Charger

03551 2DB Pro Chargerstar Smart Battery Charger

Order Code: ZT1258831X

£69.99 Inc VAT (20%)


Description

Professional smart battery charger with multiple stage charging. For use with lead acid, wet cell, VRLA, GEL, AGM and Ca-Ca Batteries on cars. Supplied with 3 adapter leads.

Features and Benefits
• Reverse polarity protection for maximum user safety
• Resistant to dust and water (IP65) to protect the charger from accidental damage

Notes
3 year domestic guarantee

See full description
Specifications for 03551 2DB Pro Chargerstar Smart Battery Charger
  • Weight
    0.45kg
  • Standards Met
    CE Approvals
  • Output Voltage
    6/12V
  • Input Voltage
    230V
  • Product Type
    Battery Charger
  • Battery Capacity
    6-42A·h
  • Compatible Battery Type
    AGM
  • MFR Part No.
    03551
  • Voltage
    12V
    6V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome