12/24V 360A Batt Chgr/Starter

12/24V 360A Batt Chgr/Starter

Order Code: ZT2748699S

£239.99 Inc VAT (20%)


Description

For garage and workshop use. With trolley wheels for easy movement around the workshop or yard. The starter/charger has thermal overload protection, battery timer, easy-to-read ammeter, polarity inversion and transport handle. Insulated copper leads. Carton packed.|Charging output12/24VInput: single phase230V - 16ACharging current effective75A (RMS)Charging current (average)50A (EN60335)Cranking current effective360A (RMS)Cranking current (average)280A (EN60335)Dimensions350 x 260 x 615mmWeight23kg

See full description
Specifications for 12/24V 360A Batt Chgr/Starter
  • Weight
    23kg
  • Voltage
    12/24V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome