ClearVue Rain Repellent 300ml

ClearVue Rain Repellent 300ml

Order Code: ZT1295408PCopy

£7.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.390%
5 - 9£7.094%
10 - 19£6.808%
20 +£6.5012%

Currently unavailable

Description

Turtle Wax Clearvue Rain Repellent is a solvent-based glass treatment which will dramatically improve all-weather visibility, safety and ease of driving, especially in wet conditions. Clearvue Rain Repellent contains ultra clear silicones and solvents that leave a transparent film to repel rain, sleet and snow. All water will bead on treated surfaces and wick away to improve driver visibility. The anti-stick surface remains cleaner 3x longer than when untreated. Size: 300ml

See full description
Specifications for ClearVue Rain Repellent 300ml
  • MFR Part No.
    52813
  • Size
    300ml
  • Type
    Glass
  • Product Type
    Glass Cleaner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome