Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Brake & Clutch Tools
Brake Pipe Nut M12 x 1mm Male 1/4" Pipe DIN Form, Pack of 10
By Sealey
Order Code:
ZT1224810P
£9.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.19
0%
5 - 9
£8.82
4%
10 - 19
£8.45
8%
20 - 49
£8.09
12%
50 +
£7.72
16%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
9.19
https://www.zoro.co.uk/shop/automotive/brake-and-clutch-tools/brake-pipe-nut-m12-x-1mm-male-quarter-inch-pipe-din-form-pack-of-10/p/ZT1224810P
Add to quotation
View all Brake & Clutch Tools
Description
Brake pipe fitting Imperial and Metric fittings.
Tags:
#BulkDiscount
Specifications
Specifications for Brake Pipe Nut M12 x 1mm Male 1/4" Pipe DIN Form, Pack of 10
MFR Part No.
BN121
Nett Weight
0.12kg
Type
Male
Pack Quantity
10
Pipe Size
01-Aprin
Flare Type
DIN
Thread Size
M12 x 1mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome