30L Waste Oil Drainer Gravity Feed

30L Waste Oil Drainer Gravity Feed

Order Code: ZT1002157X

£179.99 Inc VAT (20%)


Description

ODB300
This sturdy mobile polyethylene container is for the collection of waste oil draining by gravity from engines/gearboxes. It has a capacity of 30ltr and a float level indicator to let you know when you are nearing its full capacity. The polyamide base is fitted with heavy duty castors and a handle for easy manouverability. The centre shaft is height adjustable from 900 to 1600mm with a 395mm diameter polypropylene drain pan, the pan is fitted with an anti-splash mesh.

See full description
Specifications for 30L Waste Oil Drainer Gravity Feed
  • Overall Length
    730mm
  • Tool/Supply Type
    Oil Drainer Gravity Feed
  • Capacity
    30L
  • Material
    Polypropylene
  • Overall Width/Diameter
    395mm
  • Compatible Fluid
    Oil
  • Overall Height
    900-1600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome