Mobile Oil Drainer 36L Manual Discharge

Mobile Oil Drainer 36L Manual Discharge

Order Code: ZT1222811P

£139.99 Inc VAT (20%)


Description

Polyethylene reservoir, 36L capacity, mounted on four castors for mobility. Drain pan, with filter, on height adjustable down tube. Hand grips for manual emptying.

Specifications for Mobile Oil Drainer 36L Manual Discharge
  • MFR Part No.
    AK36D
  • Capacity
    36L
  • Weight
    6kg
  • Temperature Range
    <80C
  • Maximum Height To Pan
    1600mm
  • Manual Discharge
    Yes
  • Minimum Height To Pan
    760mm
  • Air Discharge
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome