SYN C3 Synthetic Engine Oil 5W30 - 20L

SYN C3 Synthetic Engine Oil 5W30 - 20L

Order Code: ZT4779893SCopy

£79.99 Inc VAT (20%)


Description

linelube 5W-30 Synthetic Engine Oil C3 is a low-SAPS, fully synthetic, multi-grade engine oil. Advanced additive technology utilised in 5W-30 Synthetic Engine Oil C3 ensures optimum performance of engine components, including diesel particulate filters (DPF) where present. 5W-30 Synthetic Engine Oil C3 is formulated to provide long term protection to emission control systems. Protecting these systems helps to maintain optimal emissions cleanliness throughout the life cycle of an engine, increasing environmental friendliness.
Linelube 5W-30 Synthetic Engine Oil C3 is specifically engineered to meet the performance demands and OEM requirements of the BMW LL-04 and MB 229.51 specifications. 5W-30 Synthetic Engine Oil C3 is suited to applications where high standards of emission control are required under all conditions - including those of vigorous, high speed styles of driving.

See full description
Specifications for SYN C3 Synthetic Engine Oil 5W30 - 20L
  • Container Size
    20L
  • Product Type
    Synthetic Engine Oil

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome