Screw Cap Metal Jerry Can 20L - Black

Screw Cap Metal Jerry Can 20L - Black

Order Code: ZT5365360SCopy

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Anodized aluminium screw cap with magnet incorporated in cap. 0.9mm body metal thickness. High durability external powder coating. Large opening neck and wide breathing channel. Fuel resistant internal coating and fuel resistant rubber O-ring. Manufactured and tested to comply with UN Dangerous Goods and DIN standards.

Specifications for Screw Cap Metal Jerry Can 20L - Black
  • Weight
    4.15kg
  • MFR Part No.
    JC20SCB
  • Colour
    Black
  • Capacity
    20L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome