Funnel, Drainage Support Ø23mm, Stainless Steel

Funnel, Drainage Support Ø23mm, Stainless Steel

Order Code: ZT2709729S

£169.99 Inc VAT (20%)


Description

Funnel, drainage support 23 mm, stainless steel. Supplied = assembled. Material = stainless steel. Diameter = 143 mm. For opening diameter = 23 mm. Height = 220 mm. Product type = funnels. For the easy filling of safety containers, dispensing containers and spray bottles. Filling opening 143 mm. Spout opening 23 mm. Capacity 1.3 litres.

Specifications for Funnel, Drainage Support Ø23mm, Stainless Steel
  • Diameter
    143mm
  • Material
    Stainless Steel
  • Product Type
    Funnels
  • Supplied
    Assembled
  • Height
    220mm
  • For Opening Diameter
    23mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome