PE Drum Funnel, With Sieve And Lid, Yellow

PE Drum Funnel, With Sieve And Lid, Yellow

Order Code: ZT2676933SCopy

£199.99 Inc VAT (20%)
£209.994.5% off


Description

PE drum funnel, with sieve and lid, yellow. Supplied = assembled. Material = polyethylene. Diameter = 610 mm. For opening diameter = 50 mm. Height = 230 mm. Colour = yellow. Model = with sieve and lid. Product type = funnels. High edge and profiled base for safe, splash free filling of fluids into 200 litre drums. With integrated sieve and lid to protect against contamination. Cans, filters etc. can be placed in the funnel to drain. Drum funnel and lid made of highly resistant, durable, yellow polyethylene. Resistant to oils, acids, alkaline solutions, many aggressive fluids and chemicals. With integrated particle sieve in the drainage connection. Suitable for 200 litre standard drums. EUROKRAFTbasic exclusive with 2 free BASIC universal absorbent sheets, 500 x 400 mm, absorption capacity 1 litre per cloth.

See full description
Specifications for PE Drum Funnel, With Sieve And Lid, Yellow
  • Diameter
    610mm
  • Material
    Polyethylene
  • Colour
    Yellow
  • Product Type
    Funnels
  • Supplied
    Assembled
  • For Opening Diameter
    50mm
  • Height
    230mm
  • Model
    with Sieve and Lid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome