Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Engine, Exhaust & Ignition
Spark Plugs
Long Reach Double End Spark Plug Socket 16 & 21mm
By Sealey
Order Code:
ZT1222587P
£11.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.39
0%
5 - 9
£10.82
5%
10 - 19
£10.25
10%
20 +
£9.68
15%
1
Add to basket
Get it by
Wed, 5th Feb
In Stock
GBP
11.39
https://www.zoro.co.uk/shop/automotive/spark-plugs/long-reach-double-end-spark-plug-socket-16-and-21mm/p/ZT1222587P
Add to quotation
View all Spark Plugs
Description
Designed for either 16mm or 21mm deep-seated spark plugs.
Tags:
#BulkDiscount
Specifications
Specifications for Long Reach Double End Spark Plug Socket 16 & 21mm
MFR Part No.
AK1621
Weight
0.3kg
Size
16, 21mm
Length
300mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome