17/19mm 1/2" Drive Double Ended Socket Telescopic Wheel Wrench
0
1

17/19mm 1/2" Drive Double Ended Socket Telescopic Wheel Wrench

Order Code: ZT1120425X

£18.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.390%
5 - 9£17.654%
10 - 19£16.928%
20 +£16.1812%

Order by 12pm, get it Tomorrow

Description

Manufactured from drop forged chrome vanadium steel. Supplied with 17/19mm double ended socket that will fit the majority of car wheel nuts. Can be used with any other 1/2"square drive accessories. Extends to 500mm overall to give maximum leverage. GS and TUV approved.

Specifications for 17/19mm 1/2" Drive Double Ended Socket Telescopic Wheel Wrench
  • Additional Features
    1/2" drive
    GS and TUV approved
    Extends to 500mm
    Supplied with 17/19mm double ended socket
  • MFR Part No.
    030099SB
  • Weight Each
    1000g
  • Product Type
    Wheel Wrench
  • Tool Material
    Drop forged chrome vanadium
  • Drive
    1/2" Square Drive
Product Reviews -
6 years ago
Great value item - every car owner should have one in their tool kit.

a year ago by Paul
It’s a basic extending socket tool. I replaced the socket with a proper socket with a plastic sleeve for alloy wheels. Does the job and can be stowed within the car easily.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome