HP Sauce Mini Glass Jars 33ml (Pack of 80)

HP Sauce Mini Glass Jars 33ml (Pack of 80)

Order Code: ZT4875121SCopy

£51.99 Inc VAT (0%)
£53.993.5% off


Description

HP sauce, the original brown sauce which since 1899 has set the standard for quality. Everyone's favourite, this legendary and uniquely distinctive sauce is the result of our dedication to sourcing the highest quality ingredients and using a closely guarded secret recipe. These mini jars of HP Sauce offer a more upscale presentation that is perfect for room service or bed and breakfast applications. The 33ml jars are made from 100% recyclable materials and feature resealable steel lids. Ingredients - Tomatoes, Malt Vinegar (From BARLEY), Molasses, Glucose-Fructose Syrup, Spirit Vinegar, Sugar, Dates, Modified Starch, RYE Flour, Salt, Spices, Flavourings, Tamarind. Nutritional Info (per 100g) : Energy 517kj/122kcal, Fat 0. 1g, Saturated fat 0g, Carbohydrates 28g, -sugar 23g, Fibre 0g, Protein 0. 9g, Salt 1. 3g.

See full description
Specifications for HP Sauce Mini Glass Jars 33ml (Pack of 80)
  • Material
    Glass
  • Pack Quantity
    80
  • Product Type
    HP Sauce Mini Glass Jars
  • Volume
    33ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome