Kukoo Commercial Meat Grinder
0
1
2
3
4
5

Kukoo Commercial Meat Grinder

Order Code: ZT3960485S

£279.99 Inc VAT (20%)

Currently unavailable

Description

With a MASSIVE 170kg per hour capacity the KuKoo Meat Grinder is an essential for any busy catering business, restaurant or hotel.

With the FREE meat pusher included, this durable meat grinder couldn't be easier to use. We have included 3 different sized attachments and a FREE sausage funnel which allow you to quickly and efficiently make burgers, sausages, meatballs, mince and much more. Don't worry about cleaning this grinder, it's super easy to clean and maintain due to the hygienic stainless steel design!

Product Features:


* KuKoo heavy duty Meat Grinder with a massive capacity of 170kg per hour.
* FREE meat pusher included makes grinding your meat easy.
* FREE sausage funnel included to craft your perfect sausage.
* 3 different sized attachments to quickly and efficiently help you make burgers, meatballs, mince and more.
* This durable meat grinder has a sturdy yet compact design; ideal for busy kitchens.
* Easy to clean and maintain due to the hygienic, stainless steel exterior.
* Perfect for commercial work environments such as; catering businesses, restaurants and hotels.
* FREE 12 month electrical warranty. Specifications:


* Material: Stainless Steel
* Power: 850W
* Voltage: 220V - 240V/50Hz/60Hz
* Capacity: 170kg/h
* Height: 38cm/380mm/14.97"
* Width: 38.5cm/385mm/15.16"
* Depth: 21cm/210mm/8.27"
* Weight: 18kg Item Contents:


* 1 x Meat Grinder
* 1 x Meat Barrel
* 1 x Meat Pusher
* 1 x Sausage Funnel
* 2 x Blades
* 1 x Meat Mincer Plate (Small)
* 1 x Meat Mincer Plate (Medium)
* 1 x Meat Mincer Plate (Large)

See full description
Specifications for Kukoo Commercial Meat Grinder
  • Product Type
    Meat Grinder
  • Material
    Stainless Steel
  • Weight
    18kg
  • Power
    850W
  • Capacity
    170kg per hour

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome