Passion Fruit Martini Mixer 1L

Passion Fruit Martini Mixer 1L

Order Code: ZT4876814SCopy

£11.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.290%
5 - 9£10.844%
10 - 19£10.398%
20 +£9.9412%

Currently unavailable

Description

Easily add high-margin cocktails to your menu with Funkin's ready-made mixers. Full to the brim with fruity flavours, this Funkin martini mixer contains an exotic blend of Indian mangos, Ecuadorian passion fruit, and orange juice. Simply add rum or vodka, give it a good shake, strain over ice, garnish with passion fruit, and serve. Ingredients - Water, sugar, passion fruit juice (15%), mango pure (10%), lime juice (10%), orange juice from concentrate (10%), natural flavoursStorage - Keep refrigerated. Once opened, consume within 10 days. Ingredients - Water, sugar, passion fruit juice (15%), mango pure (10%), lime juice (10%), orange juice from concentrate (10%), natural flavours. Nutritional Info (per 100ml) : Energy: 347KJ/83Kcal, Fat: 0g, of which saturates: 0g, Carbohydrates: 20. 8g, of which sugars: 19. 8g, Fibre: 0g, Protein: 0g, Salt: 0g. Storage - Keep refrigerated. Once opened, consume within 10 days.

See full description
Specifications for Passion Fruit Martini Mixer 1L
  • Volume
    1L
  • Product Type
    Martini Mixer
  • Flavour
    Mango
    Orange
    Passion Fruit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome