Bristol Syrup Co. No.11 Pineapple & Coconut Syrup 750ml

Bristol Syrup Co. No.11 Pineapple & Coconut Syrup 750ml

Order Code: ZT4876495S

£16.39 Inc VAT (0%)
QuantityPriceDiscount
1 - 4£16.390%
5 - 9£15.734%
10 - 19£15.088%
20 +£14.4212%


Description

From classic to creative cocktails, the Bristol Syrup Company help to add twists and complexity to every conceivable signature serve. With this Bristol Syrup Co. No. 11 Syrup sweet pineapple is complemented and mellowed by tropical coconut. This exotic flavour combination is best suited to its natural bedfellow rum. The syrup contains British Beet sugar and is free from artificial colours and GMO's. Ingredients - Sugar, Water, Flavourings, Stabiliser: Acacia Gum, Salt, Coconut Oil, Acid: Citric Acid, Colour: Beta-Carotene. Nutritional Info (per 100ml) : Energy: 1261kj/297kcal, Fat: 0g, of which saturates: 0g, Carbohydrates: 71. 7g, of which sugars: 71. 7g, Fibre: 0g, Protein: 0g, Salt: 0. 23g. Storage - Store in dry, cool ambient conditions, away from direct sunlight.

See full description
Specifications for Bristol Syrup Co. No.11 Pineapple & Coconut Syrup 750ml
  • Product Type
    Syrup
  • Volume
    750ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome