Dragon Fruit & Mango Cooler Syrup 1L

Dragon Fruit & Mango Cooler Syrup 1L

Order Code: ZT4870828S

£9.99 Inc VAT (0%)


Description

Add a punch of sweet flavour and vibrant colour to your drinks with Simply's dragon fruit and mango cooler syrup. This is the perfect refreshing summer beverage for making an eye-catching drink that tastes amazing. Perfect to use throughout spring and summer, this quick serve beverage can work like a squash by just adding water and ice or try blending all three for a crushed cooler or slushie. You can also add soda or tonic water for a delicious mocktail or turn it in to a cocktail with a splash of alcohol. Ingredients - Water, Sugar, Acid: Citric acid, Concentrated Lemon Juice, Clouding agent (Emulsifiers (Gum Arabic, Glycerol ester of wood rosin), Natural Flavouring), Natural flavouring, Concentrate (Sweet potato, Carrot), Sweetener: Sucralose, Preservative: Potassium sorbate. Nutritional Info (per 100ml) : Energy: 585 Kcal/137 Kj. Fat: 0g, of which saturates: 0g, Carbohydrates: 33g, of which sugars: 32g, Fibre: 0g, Protein: 0g, Salt: 0. 25g. Store in dry, cool ambient conditions, away from heat sources and odorous materials. Once opened keep container closed. Keep cap area clean and free from syrup residues. Do not refrigerate - crystals may form in the liquid at low temperature.

See full description
Specifications for Dragon Fruit & Mango Cooler Syrup 1L
  • Volume
    1L
  • Product Type
    Syrup

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome