Pink Lemonade Cooler Syrup 1L

Pink Lemonade Cooler Syrup 1L

Order Code: ZT4871055S

£13.99 Inc VAT (0%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

Sweet, fruity and the perfect blend of lemon and raspberry, Simply's pink lemonade cooler syrup provides the perfect start to your summer drinks roster. This quick serve beverage can work like a squash by just adding water and ice or try blending all three for a crushed cooler or slushie. You can also use it with soda or tonic water for a delicious mocktail or turn it into a cocktail with a splash of alcohol. Ingredients - Sugar, Water, Acid: Citric Acid, Natural Flavouring, Clouding Agent (Emulsifiers (E414, E445), Natural Flavouring), Salt, Concentrate (sweet potato, carrot), Sweetener: Sucralose, Preservative: E202. Nutritional Info (per 100ml) : Energy: 1099 Kcal/258 Kj. Fat: 0g, of which saturates: 0g, Carbohydrates: 60g, of which sugars: 60g, Fibre: 0g, Protein: 0g, Salt: 0. 28g. Store in dry, cool ambient conditions, away from heat sources and odorous materials. Once opened keep container closed. Keep cap area clean and free from syrup residues. Do not refrigerate - crystals may form in the liquid at low temperature

See full description
Specifications for Pink Lemonade Cooler Syrup 1L
  • Volume
    1L
  • Colour
    Pink
  • Product Type
    Cooler Syrup

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome