Deck Scrub Stiff Broom Head 225mm (9in) FAIBRBASS9

Deck Scrub Stiff Broom Head 225mm (9in) FAIBRBASS9

Order Code: ZT1278656P

£4.49 Inc VAT (20%)
£5.2915% off


Description

This Faithfull Bassine Deck Scrub Stiff Broom Head is suitable for use in dry conditions. Bassine is a natural material made from dried palm leaves, providing an all-round good sweeping performance, but can distort if used wet. These Faithfull deck scrubs are extremely useful for carrying out general cleaning tasks, and are suitable for cleaning walls, floors or any smooth surface. They are ideal for cleaning boat or garden decking, timber or paintwork exposed to the elements. Broom head only. Specifications Width 225mm (9in). Socket 23mm. Fits the following handles FAIP481516 - 1.22M (48in). FAIRH601 - 1.52M (60in).

See full description
Specifications for Deck Scrub Stiff Broom Head 225mm (9in) FAIBRBASS9
  • MFR Part No.
    PA513FA
  • Type
    Deck Scrub
  • Head Width
    225mm
Product Reviews -
2 years ago by Jeremy
Good value and so far performing very well - only been in use a few days.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome