Ambersil Contact Cleaner The Ambersil 400ml contact cleaner is a highly effective product that improves the performance and reliability of electrical/electronic equipment. It is specifically used in the food industry to prevent contact failures or malfunctions. This is done by dissolving and rinsing away contaminants that may hold moisture and cause corrosion or arcing. It is a precision cleaning solvent blend that does not contain chlorinated solvents, alcohols, or Glycol ethers. This cleaner has a life of 72 months and can be stored at normal ambient temperatures. Make sure to keep aerosols away from the heat, naked flame, and below the temperature of 50°C. Warning Not for use on live electrical equipment. Features and Benefits Fast cleaning action Removes flux traces, light oils, and other contaminants Prolongs the life expectancy of components Non-conductive and non-corrosive Evaporates completely, leaves no residue Safe for all metal surfaces, most rubbers, plastics, and coatings Fitted with 3600 spray system for all angle use (even upside down) Specific Gravity of 0.67 at 20°C Applications PCBs Electrical contacts and switches Tape heads Electrical and electronic assemblies Relays Transistors Condensers Precision instruments Electric motors Communications equipment Certifications NSF K2 certified Specifications: Brand AMBERSIL MPN 1031035 Weight (kg) 0.25
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy