Industrial Degreaser FG Heavy Duty Non-Chlorinated 5 Litres

Industrial Degreaser FG Heavy Duty Non-Chlorinated 5 Litres

Order Code: ZT3448284S

£79.99 Inc VAT (20%)


Description

This industrial degreaser from Ambersil® is a solvent degreaser used in multipurpose applications. Developed for use in the food and beverage industry, it dissolves grease, oil, lubricants and adhesives from a range of equipment.

Features and Benefits
• Ideal for use when quick time cleaning is required
• Has a fast evaporation rate to maintain production levels
• Residue-free cleaning for thorough results
• Non-corrosive and non-staining formula for reliable cleaning on a range of surfaces
• 360 degree spray aerosol allows for applications from mutliple angles

Typical Applications
• Bearings
• Multipurpose cleaning
• Electric motors
• Air tools
• Pumps
• Dies
• Generators
• Moulds
• Chains
• Wire ropes
• Material handling equipment
• Mechanical brakes and clutches

Standards
• NSF Registered: Aerosol A8 + K1 (no. 140255)
• Food Processing Safe®
• ISO 14001
• ISO 9001

See full description
Specifications for Industrial Degreaser FG Heavy Duty Non-Chlorinated 5 Litres
  • Product Type
    Cleaner/Degreaser
  • MFR Part No.
    1030503
  • Removes
    Contaminants
    Grease
    Adhesives
    Oil
  • Size
    5L
  • Suitable For Use On
    Machinery
    Motors
    Metal Parts
    Equipment
  • Container Type
    Aerosol
  • Base Type
    Solvent Based
  • Applications
    Degreasing
    Surface Cleaning
  • Product Format
    Aerosol
  • For Use On
    Metals
  • Concentration
    Ready to Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome