Invertible Air Duster, 200ML

Invertible Air Duster, 200ML

Order Code: ZT1197959X

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£19.945%
10 - 19£18.8910%
20 +£17.8415%


Description

Air duster 2 is a powerful, dry 'air' blast for the removal of dry contaminants from electronics.
For the rapid and effective removal of loose contamination from electronics and optics.

Features and Benefits
• Ideal for safety critical applications
• Invertible valve system virtually eliminates the potential for moisture contamination of delicate electronics
• Non-flammable (directive 2008/47/EC)
• Does not contain CFC's, HFC's, and is non-ozone depleting
• 360° Spray System allows use at all angles
• Featuring 'Active Carbon Capture Technology' to maximise performance and efficiency

Typical Applications
• Electronics
• Precision instrument keyboards
• Fax machines
• Computers
• Cameras
• Photocopiers
• Microscopes
• Lenses
• Laboratory equipment
• Oscilloscopes
• Scanners

Notes

• Inert
• Dry

See full description
Specifications for Invertible Air Duster, 200ML
  • Size
    200ml
  • Container Type
    Aerosol
  • MFR Part No.
    33183-AA
  • Removes
    Contaminants
  • Suitable For Use On
    Electronics
  • Features
    Gas At Room Temperature
    Slight Ethereal Odour
  • Product Type
    Air Duster
  • Series
    Invertible Air Duster 2
  • Product Format
    Aerosol
  • Concentration
    Ready to Use
  • For Use On
    Office Environments
    Electronics
  • Base Type
    Solvent Based
  • Applications
    Specialised Cleaning

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome