Isoclene Cleaning Pump Spray (250M)
0
1

Isoclene Cleaning Pump Spray (250M)

Order Code: ZT1255493P

£7.99 Inc VAT (20%)


Description

AF Isoclene Cleaning Pump Spray 250ml AISO250 Isoclene is a pure isopropanol alcohol solution suitable for general use cleaning and technical maintenance on a range of PC boards, magnetic read/write heads to clean the equipment safely.



Packaged in a 250ml pump spray bottle.



Use with a cloth such as AF Safecloths (SCH050) or a cotton bud for best results. Leaves no residue and enables you to clean with confidence.



The AF Isopropanol IPA range is available in



250ml pump spray bottle ISO250



1L bottle ISO01L



Tub of 100 recyclable wipes ISW100



IPA Impregnated Foam Buds FBUIPA25



Suitable For:

PC boards

Magnetic read/write heads

Surface cleaning

Plastic casings (Always test first)

Nail manicure residue removal

Communal areas such as door handles

See full description
Specifications for Isoclene Cleaning Pump Spray (250M)
  • MFR Part No.
    AFISO250
  • Type
    Printer Cleaning
  • Bottle Size
    250ml
  • Form
    Cleaning Fluid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome