Limescale Remover, 20 L Canister, With Active Foam

Limescale Remover, 20 L Canister, With Active Foam

Order Code: ZT2703413S

£269.99 Inc VAT (20%)
£279.993.5% off


Description

Limescale remover, 20 l canister, with active foam. Contents = 20 l. Weight = 20.8 kg. Product type = surface cleaning agents. Environmentally friendly - no VOCs and non-hazardous. Water-based, acidic cleaner with a pleasant fresh scent. Active foam with good adhesive properties - ideal for upright surfaces. Powerful cleaner with active foam - extra strong for limescale residue. Ideal for cleaning surfaces in the entire sanitary area, sauna and in swimming pools. The cleaner can also be used outdoors on glass, stones, terracotta and stoneware. The cleaner with active foam is also invaluable for removing limescale deposits in hoses, machines, on floors and many other areas in industry. Free of phosphates and chelating agents, contains neither AOX compounds* nor hydrochloric acid.

See full description
Specifications for Limescale Remover, 20 L Canister, With Active Foam
  • Product Type
    Surface Cleaning Agents
  • Size
    20L
  • Volume
    20L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome