Enclosed Plastic Dustpan 12" Red Each

Enclosed Plastic Dustpan 12" Red Each

Order Code: ZT2620538S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.595%
10 - 19£7.1910%
20 +£6.7915%


Description

JanSan Enclosed Plastic Dustpan 12" Red is a polypropylene dustpan, 305mm across x 195mm deep. This is an improved version of an old favourite, with thicker plastic, a reinforced lip for straightness and durability, and greater capacity than before. It is suitable for food contact.
Features & Benefits- Made from food grade polypropylene, which is durable.- Comes in 4 colours - enables you to colour code.- Perfect for removing debris on surfaces.- Hooded design stops waste from leaving the pan.- Easy grip handle makes for better handling when in use. - Small hanging eye on the base of the dustpan for better storage.- Length: 307 mm- Width: 195 mm- Height: 114 mm- Weight: 0.29 kg- Material: Polypropylene- Filament Retention: Standard- Stiffness: NULL- Country Of Origin: GB- Min Usage Temperature: -18 ?- Max Usage Temperature: 79 ?

See full description
Specifications for Enclosed Plastic Dustpan 12" Red Each
  • Colour
    Red
  • Product Type
    Dustpans & Brushes
  • Size
    180 x 300mm
  • Width
    195mm
  • Material
    Polypropylene
  • Height
    114mm
  • Length
    307mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome