Plastic Lobby Dustpan Black Each

Plastic Lobby Dustpan Black Each

Order Code: ZT2427845S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 +£17.095%


Description

The Plastic Lobby Dustpan features a robust, durable construction and is exceptional value for money. With a 900mm height, self opening and closing lid, this dustpan helps makes light work of sweeping in all kinds of catering and hospitality establishments. From restaurants and cafes to hotels and B&B’s, the Lobby Dustpan is essential for the effortless upkeep of your business.
Features & Benefits - Dimensions 22x32x10cm - Material Plastic - Weight: 585g - Dimensions:92x30x26cm
Customers should note that this Plastic Lobby Dustpan does not include the brush.
Applications: - Dustpans and brushes are essential in maintaining excellent hygiene standards in line with health and safety regulations, as well as general cleaning in domestic environments. They are often available in different colours to signify colour-coding and avoid the risk of cross-contamination, especially in food and beverage production areas. They are versatile enough to be used in a range of environments like: - Food and beverage manufacturing - Foodservice and retail - Storage and logistics - Hygiene, cleanroom and production - Automotive - General industry

See full description
Specifications for Plastic Lobby Dustpan Black Each
  • Material
    Plastic
  • Colour
    Black
  • Product Type
    Dustpans & Brushes
  • Size
    90cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome