DHW080ZK LXT High Pressure Washer 36V (2 X 18V) Bare Unit

DHW080ZK LXT High Pressure Washer 36V (2 X 18V) Bare Unit

Order Code: ZT3403913SCopy

£469.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Makita DHW080 LXT High Pressure Washer with 2 stage pressure selection. Jet pressure can be set to high or low, ideal when cleaning a variety of surfaces or objects. The Total Stop System (TSS) switches the motor on and off when the lance trigger is operated, prolonging the motor life. It also features a self-priming function (with a max suction height of 1m) .

Supplied with a storage case which can also be used as a water tank (50 litre capacity approx.) Water can also be supplied from a faucet. Due to its easy portability and water tank, the washer is useful in places where access to water or electricity is limited. Integrated wheels provide an easy mobility.

WetGuard provides excellent water-resistant performance. Allows operation of the machine even when it is wet with water as long as the battery cover is closed. A battery protection circuit protects against overloading, over-discharging and over-heating.

Supplied with:

1 x 123653-9 Cycle Jet Nozzle.
1 x 197810-5 Connector Set.
1 x 126766-5 High-Pressure Hose 5m.
1 x 127104-4 Storage Box/Water Tank.

Specifications:
Max. Pressure: 80 bar.
Operating Pressure: 30-55 bar.
Flow Rate: 380 L/hr.
Max. Water Feed Temperature: 40°C.
Hose Length: 5m.

See full description
Specifications for DHW080ZK LXT High Pressure Washer 36V (2 X 18V) Bare Unit
  • Voltage
    36V (2x18V)
  • Hose Length
    5m
  • Maximum Inlet Pressure
    80bar
  • Input Power
    Bare Unit
  • Water Flow Max. (L/Hour)
    380

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome