HP VIGO Parts Washer, Set With 6 X 20 L Industrial Cleaner, Max. Load Capacity 150 Kg

HP VIGO Parts Washer, Set With 6 X 20 L Industrial Cleaner, Max. Load Capacity 150 Kg

Order Code: ZT2702992SCopy

£11,999.99 Inc VAT (20%)


Description

HP VIGO parts washer, set with 6 x 20 l industrial cleaner, max. load capacity 150 kg. Supplied = assembled. Working height = 950 m. Worktop width = 1200 mm. Worktop depth = 800 mm. Max. load = 150 kg. Scope of delivery = device, cleaning solution. Material = stainless steel. Product type = parts washers. Component cleaning in closed washing cubicle. Large opening angle of the lid to allow loading by crane. Adjustable working pressure up to 80 bar using high pressure nozzle. Removal of the most stubborn dirt at a cleaning temperature of up to 45 °C. Manual parts cleaning at high pressure level (up to 80 bar) in a closed washing cubicle: load capacity up to 150 kg and large opening angle of the lid (to allow loading by crane) For powerful and reliable cleaning of components with complex geometries. Compressed air pistol for drying the parts included in the device. Clean using high pressure Manual parts cleaning at high pressure in an enclosed washing cubicle. For quick and easy cleaning of heavily soiled parts with complex geometries. Package includes: - BIO-CIRCLE HP VIGO - For filling for the first time: 6 x 20 l BIO-CIRCLE L EVO BIO-CIRCLE HP VIGO The enclosed washing cubicle with high pressure With a compressed air pistol for drying the parts and large opening angle of the lid to allow loading by crane - makes work much easier for the user Load capacity up to 150 kg. Compressed air connection up to 6 bar. Manual operating pressure can be set to up to 80 bar. Cleaning temperature can be set to up to 60 °C. BIO-CIRCLE L EVO - the green all-rounder - Cleans aluminium, zinc plated surfaces and non-ferrous metals as well as steel/stainless steel and plastics (such as PE) - Performs medium to heavy cleaning and degreasing jobs at 41 - 50 °C - Environmentally friendly and safe - Non-hazardous, reduced level of VOCs - Long product life - Recyclable - Ideally suited for HP VIGO Cleaning with the aid of microorganisms using the industrial cleaner L EVO or the sustainable industrial cleaner CB 100.

See full description
Specifications for HP VIGO Parts Washer, Set With 6 X 20 L Industrial Cleaner, Max. Load Capacity 150 Kg
  • Product Type
    Parts Washers
  • Worktop Depth
    800mm
  • Load Capacity
    150kg
  • Worktop Width
    1200mm
  • Material
    Stainless Steel
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome