Hand Dryer EL600 600W White Ultra Low Energy

Hand Dryer EL600 600W White Ultra Low Energy

Order Code: ZT5056792S

£279.99 Inc VAT (20%)


Description

PHS HAND DRYER EL600 600W WHITE ULTRA LOW ENERGY Warner Howard 091183PR

Specifications for Hand Dryer EL600 600W White Ultra Low Energy
  • Supply Voltage
    230 - 230V
  • Colour
    White
  • Frequency
    50Hz
  • Housing Material
    Plastic
  • Height
    221mm
  • Width
    268mm
  • Depth
    149mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome