9973-100 Pump for 500ml Solution

9973-100 Pump for 500ml Solution

Order Code: ZT1028278X

£3.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.190%
10 +£3.035%


Description

Designed to fit Uvex® 500ml cleaning fluid, this screw-top replacement pump is a great accessory for your lens cleaning station. Supporting quick, no-fuss use, this pump dispenses measured amounts of Uvex® lens cleaning fluid and reduces unnecessary wastage.

Features and Benefits
• Pump delivers a measured dosage of cleaning fluid for less waste and mess
• Non-drip design for clean and hygienic storage
• plastic tube ensures full depth reach for no wasted fluid at the end of the bottle

Notes
• Compatible with Uvex® lens cleaning solution 9972100

See full description
Specifications for 9973-100 Pump for 500ml Solution
  • Dispenser Material
    Plastic
  • Capacity
    0.5L
  • Mount Type
    Table Top
  • Dispensing Method
    Manual
  • MFR Part No.
    9973100
  • Function
    Sanitise
  • Series
    Replacement
  • Type
    Pump
  • To Suit
    Uvex® cleaning solution (9972000)
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome