Dosing Cap Dispenser 28mm 10ml Dosage

Dosing Cap Dispenser 28mm 10ml Dosage

Order Code: ZT2633375S

£7.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.490%
5 - 9£7.194%
10 +£6.898%


Description

Greenspeed Dosing Cap Dispenser 28mm 10ml Dosage

- Dosing cap 10 ml for 1 l bottle.
- Easy to dose.
- Screw on 1 l bottle.
- Falls back automatically to 10 ml.

Instruction Manual

Remove the flip cap
Screw on the dosing cap
Squeeze the bottle product is in the dosing cap
The product will fall automatically back to 10ml
Turn the bottle to pour 10ml in the water

See full description
Specifications for Dosing Cap Dispenser 28mm 10ml Dosage
  • Colour
    Transparent
  • Material
    Plastic
  • Product Type
    Eco-Friendly Dosing Systems
  • Size
    10ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome