Drip Tray For Soap And Disinfectant Dispensers, HxWxD 303 X 153 X 224mm, For Wall Mounting

Drip Tray For Soap And Disinfectant Dispensers, HxWxD 303 X 153 X 224mm, For Wall Mounting

Order Code: ZT2698177SCopy

£104.99 Inc VAT (20%)
£109.994.5% off

Currently unavailable

Description

Drip tray for soap and disinfectant dispensers, HxWxD 303 x 153 x 224 mm, for wall mounting. Supplied = assembled. Width = 153 mm. Height = 195 mm. Depth = 190 mm. Colour = white. Product type = accessories for disinfection products. Concealed mounting. Bowl removable and dishwasher safe. Stainless steel holder. Drip tray can be mounted under any dispenser, with removable white plastic tray. Intended for wall mounting (2 screws)

See full description
Specifications for Drip Tray For Soap And Disinfectant Dispensers, HxWxD 303 X 153 X 224mm, For Wall Mounting
  • Colour
    White
  • Product Type
    Accessories for Disinfection Products
  • Depth
    190mm
  • Height
    195mm
  • Width
    153mm
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome