Disinfectant Dispenser Wall
0
1
2
3

Disinfectant Dispenser Wall

Order Code: ZT1545086S

£63.99 Inc VAT (20%)


Description

• Sturdy, high-quality dispenser with drip tray for disinfectant or liquid soap for wall mounting
• With a long arm lever for hygienic operation by hand, forearm or elbow
• Flexible height adjustment for different bottle sizes up to 235 mm
• Accommodates all standard bottle sizes up to 500 ml
• Disinfection bottle and pumping device not included
• High quality and durability, material: sheet steel, powder coated
• Simple and straightforward wall mounting
• Incl. mounting kit and assembly instructions
• Dimensions: 83 x 440 x 227 mm (W x H x D)

See full description
Specifications for Disinfectant Dispenser Wall
  • Product Type
    Wall Mounted Dispenser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome