Essentials Soap Dispenser Refillable Each

Essentials Soap Dispenser Refillable Each

Order Code: ZT2425939S

£26.99 Inc VAT (20%)


Description

Enov Essentials Soap Dispenser Refillable, constructed in ABS plastic in a contemporary silk touch Satin White/Graphite finish.
The enov essentials range has been designed with today's modern washroom in mind. With its contemporary design and silk touch satin finish, this unit will enhance any restroom area. Manufactured from high quality ABS plastic, these dispensers are robust enough to stand the test of time.
The enov essentials soap dispenser has an attractive and premium appearance and also boasts exceptional performance and functionality. The pumps are constructed from marine grade stainless steel, ensuring the pump works exceptionally well with practically every soap on the market.
To aid the installation process, all essentials units are fitted with a built in spirit level. The unit also comes with a unique red key for easy visual locating.
- Constructed in ABS plastic in a contemporary silk touch Satin White/Graphite finish.
- SPIRIT LEVEL Integrated on the backplate to aid installation.
- Translucent pump with marine grade stainless steel spring.
- Capacity - 1000ml reservoir with 1ml Pump .
- Key operated access with easily distinguishable key.
-Height: 249mm, Width: 121mm, Depth: 118mm

See full description
Specifications for Essentials Soap Dispenser Refillable Each
  • Colour
    White/Grey
  • Material
    ABS Plastic
  • Product Type
    Soap Dispensers
  • Size
    24.9 x 12.1 x 11.8cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome