Touch-Less Automatic Dispenser Chrome 1.2L
0
1
2
3

Touch-Less Automatic Dispenser Chrome 1.2L

Order Code: ZT3462877S

£133.99 Inc VAT (20%)


Description

Create a hygienic and stylish workplace experience with the sleek, chromed Kimberly-Clark Professional™ automatic hand soap dispenser, suitable for dispensing liquid or foam soap. Also suitable as a hand sanitiser dispenser, this touch free soap dispenser can either be wall mounted or used as a freestanding sanitiser dispenser with the Kimberly-Clark dispenser stand 11430. This touchless soap dispenser eliminates the need for users to touch the product to dispense the soap or sanitiser, helping to reduce the spread of germs. This controlled dispensing helps to minimise waste by ensuring users only take the amount they need, without compromising on hygiene standards.

Features and Benefits
• Users do not need to touch the hands free soap dispenser, helping to reduce cross-contamination
• Dispenses selected Scott® and Kleenex® liquid and foam hand soaps and hand sanitisers
• 1.2 litre cartridges
• Dispenser size 29cm (L) x 18.3cm (W) x 10cm (D)

See full description
Specifications for Touch-Less Automatic Dispenser Chrome 1.2L
  • Capacity
    1.2L
  • Colour
    Chrome
  • Length
    290mm
  • MFR Part No.
    11329
  • Type
    Hand Wash Dispenser
  • Dispensing Method
    Automatic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome