Super Steam 2600W Navy/Polished Brass - VIN413

Super Steam 2600W Navy/Polished Brass - VIN413

Order Code: ZT5691828S

£33.99 Inc VAT (20%)


Description

The Breville SuperSteam iron, crafted with deep navy and polished brass finishes brings a touch of style to your chores, as well as 40g/min variable steam and a powerful 190g/min steam shot to tackle even the toughest creases. As well as great performance, the SuperSteam iron boasts a variety of features designed to make your life easier. The Safe-Store heat indicator tells you when your iron is cool enough for storage and handling for extra safety. The self-cleaning function prevents the damaging build-up of limescale, plus an anti-scale filter and anti-drip feature ensure your steam iron always performs at its best.
• Lightweight steam iron
• Easy to hold
• Ceramic soleplate for smooth, fast ironing
• Precision tip to navigate around buttons and tricky corners
• 40g/min variable steam and 190g/min steam shot
• Easy-fill design prevents spills and speeds up re-filling
• Large 300 ml water tank for fewer trips to the sink
• Vertical steam system to freshen up hanging garments; ideal for suits and delicate items
• Safe-Store heat indicator safety feature
• Colour: Navy and polished brass

See full description
Specifications for Super Steam 2600W Navy/Polished Brass - VIN413
  • Colour
    Navy/Brass
  • Power
    2600W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome