Liquid Laundry Detergent for Auto-Dosing Machines 5L - 2W72375

Liquid Laundry Detergent for Auto-Dosing Machines 5L - 2W72375

Order Code: ZT1542150S

£22.39 Inc VAT (20%)


Description

Suitable for use in commercial auto-dosing washing machines, this liquid laundry detergent has a highly concentrated formula for hygienic, clean clothing and linen. Suitable for both hard and soft water areas, the detergent works to remove even stubborn stains and leaves behind a fresh spring fragrance. Ideal for use in healthcare, hospitality and commercial laundries, this pack contains one 5 litre bottle.
Liquid laundry detergent for use with commercial auto-dosing washing machines
Suitable for both hard and soft water areas
Fresh spring fragrance
Ideal for use in healthcare, hospitality and commercial laundries
Highly concentrated formula
13ml per kg of washing
5 litres
For Professional Use Only

See full description
Specifications for Liquid Laundry Detergent for Auto-Dosing Machines 5L - 2W72375
  • MFR Part No.
    2W72375
  • Weight
    5.4kg
  • Fragrance
    Fresh Spring
  • Product Type
    Liquid Laundry Detergent
  • Pack Quantity
    1
  • Volume
    5L
  • Colour
    Turquoise

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome