Oxy Active Non-Bio Stain Remover 625g 28 Washes - Pack of 12

Oxy Active Non-Bio Stain Remover 625g 28 Washes - Pack of 12

Order Code: ZT5683298S

£39.99 Inc VAT (20%)
£42.996.5% off


Description

Astonish Oxy Active Non-Bio Stain Remover 625g, 28 Washes

Revolutionize your laundry routine with Astonish Oxy Active Non-Bio Stain Remover 625g, offering 28 washes. This powerful stain-fighting powder infused with active oxygen effectively breaks down and lifts even the most stubborn stains. Gentle on sensitive skin, it's perfect for families with children and individuals prone to allergies. Suitable for whites and colors, this non-bio formula ensures safe and fresh laundry every time.Usage Instructions:

Add to Wash: Include 1 scoop in the washing machine drum for a standard load.

Wash as Usual:Use with regular laundry detergent and select the desired washing cycle.

For Tough Stains: Pre-treat stubborn spots by dissolving 1 scoop in warm water and apply directly to the stain.

See full description
Specifications for Oxy Active Non-Bio Stain Remover 625g 28 Washes - Pack of 12
  • Type
    Laundry Products
  • Product Type
    Stain Remover
  • Pack Quantity
    28 Washes
  • Applications
    Stain Remover
  • Weight
    625g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome