SYR NU Lady 2 Combo Kentucky & Flat Bucket Green Each

SYR NU Lady 2 Combo Kentucky & Flat Bucket Green Each

Order Code: ZT2427286S

£51.99 Inc VAT (20%)

Currently unavailable

Description

SYR Nu Lady 2 Combo Kentucky & Flat Bucket specially designed for use with SYRSorb, Zanwich & Flat mops, the Nu Lady Combo buckets are complete with the pick & go wringer handle & feature portion control to prevent overdosing. The world’s first pick up and go lightweight gear action wringer and bucket in one, it has 50mm Casters making it highly manoeuvrable and comes in various colours to reduce cross contamination. The plastic bucket has a capacity of 15 litres and incorporates a dirt sump and dirt grid. It can be used with any brand of Kentucky style mop up to a maximum of 12oz. Complete with pick up and go handle and portion control to prevent overdosing. Strong and durable polypropylene buckets. Compatible with SYRSorb and Zanwich mops, with dirt sump and dirt grid and 50mm castors.
Product Features: - The world’s first pick up and go wringer bucket - 15 litre plastic bucket - Dirt sump & dirt grid - Colour coded to reduce cross combination - For Kentucky mops - up to 12oz only

See full description
Specifications for SYR NU Lady 2 Combo Kentucky & Flat Bucket Green Each
  • Material
    Plastic
  • Colour
    Green
  • Product Type
    Mop Buckets
  • Size
    9L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome