Special Cover, StripWasher Pad Strip Cover, Length 350mm, Green/White

Special Cover, StripWasher Pad Strip Cover, Length 350mm, Green/White

Order Code: ZT2687820SCopy

£51.99each Inc VAT (20%)
£259.95 minimum order value

Minimum order quantity: 5.

Description

Special cover, StripWasher pad strip cover, length 350 mm, green/white, 5+ items. Supplied = assembled. Colour = white, green. Length = 350 mm. Width = 65 mm. Product type = washers. Practical: removes coarse dirt. Performance: good cleaning power. Saves time: fast cleaning. Standard cover with pad. Blended fabric. With Velcro closure.

Specifications for Special Cover, StripWasher Pad Strip Cover, Length 350mm, Green/White
  • Colour
    White Green
  • Length
    350mm
  • Supplied
    Assembled
  • Product Type
    Washers
  • Width
    65mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome